- 95 mm Width
- 150 mm Long
- 12.5 mm Thick
- Carriage For 25 mm Slide
| Plate Length | 150 mm |
| Plate Thickness | 12.5 mm |
| Height to Center of Vee | 9 mm |
| Slide Width | 25 mm |
| Plate Width | 95 mm |
| Wheel Centers (Length)" | 90 mm |
| Weight | 1.12 LB |
| Plate Length | 150 mm |
| Plate Thickness | 12.5 mm |
| Height to Center of Vee | 9 mm |
| Slide Width | 25 mm |
| Plate Width | 95 mm |
| Wheel Centers (Length)" | 90 mm |
| Weight | 1.12 LB |