- 72 mm Width
- 125 mm Long
- 11 mm Thick
- Carriage For 28 mm Slide
| Slide Width | 28 mm |
| Wheel Centers (Length)" | 80 mm |
| Plate Length | 125 mm |
| Plate Width | 72 mm |
| Height to Center of Vee | 6.75 mm |
| Plate Thickness | 11 mm |
| Weight | 0.627 LB |
| Slide Width | 28 mm |
| Wheel Centers (Length)" | 80 mm |
| Plate Length | 125 mm |
| Plate Width | 72 mm |
| Height to Center of Vee | 6.75 mm |
| Plate Thickness | 11 mm |
| Weight | 0.627 LB |