- 64 mm Width
- 140 mm Long
- 10 mm Thick
- Carriage For 20 mm Slide
- Removable Type
| Plate Length | 140 mm |
| Plate Width | 64 mm |
| Slide Width | 20 mm |
| Plate Thickness | 10 mm |
| Wheel Centers (Length)" | 95 mm |
| Temp Description | Removable Type |
| Height to Center of Vee | 6.75 mm |
| Weight | 0.0 LB |

