- 40 mm Width
- 50 mm Long
- 7.34 mm Thick
- Carriage For 12 mm Slide
- Removable Type
| Temp Description | Removable Type |
| Plate Thickness | 7.34 mm |
| Plate Length | 50 mm |
| Wheel Centers (Length)" | 35 mm |
| Slide Width | 12 mm |
| Plate Width | 40 mm |
| Height to Center of Vee | 5.46 mm |
| Weight | 0.0 LB |

