- 240 mm Width
- 360 mm Long
- 24 mm Thick
- Carriage For 120 mm Slide
| Plate Thickness | 24 mm |
| Slide Width | 120 mm |
| Plate Width | 240 mm |
| Height to Center of Vee | 14.3 mm |
| Plate Length | 360 mm |
| Wheel Centers (Length)" | 240 mm |
| Weight | 13.405 LB |
| Plate Thickness | 24 mm |
| Slide Width | 120 mm |
| Plate Width | 240 mm |
| Height to Center of Vee | 14.3 mm |
| Plate Length | 360 mm |
| Wheel Centers (Length)" | 240 mm |
| Weight | 13.405 LB |