- 54 mm Diameter
- 28 mm Face Width
- 17.8 mm Stud Length
- Blind Mounted Wide Track Roller w/Eccentric w/Nitrile Seals
| Temp Description | Eccentric w/Nitrile Seals |
| Stud Dia. | 14 mm |
| Mounting Hole Edge Spacing | 25 |
| Material | Carbon Steel |
| Load Capacity [Max] | 8000 lbs |
| Roller Dia. | 54 mm |
| Mounting Holes Length Center to Center | 89.5 mm |
| Mounting Plate Thickness | 10.5 mm |
| Roller Width | 28 mm |
| Overall Length | 34.7 mm |
| Stud Length | 17.8 mm |
| Weight | 0.0 LB |

