- 25 mm Diameter
- 14 mm Face Width
- 9.8 mm Stud Length
- Blind Mounted Wide Track Roller w/Concentric w/Nitrile Seals
| Mounting Hole Edge Spacing | 11 |
| Roller Dia. | 25 mm |
| Load Capacity [Max] | 1600 lbs |
| Material | Carbon Steel |
| Mounting Plate Thickness | 5 mm |
| Temp Description | Concentric w/Nitrile Seals |
| Roller Width | 14 mm |
| Overall Length | 16.6 mm |
| Stud Dia. | 8 mm |
| Stud Length | 9.8 mm |
| Mounting Holes Length Center to Center | 50 mm |
| Weight | 0.0 LB |

