- 54 mm OD
- 28 mm Roller Height
- 41.76 mm Groove Diameter
- 17.8 mm Long Stud
- roller Assembly w/Blind Hole Fixing Type
| Hex Length | 2.6 mm |
| Stud Length | 17.8 mm |
| Type of Bearing | Blind Hole Fixing Type |
| Load Capacity [Max] | 5000 lbs |
| Roller Groove Angle | 70 ° |
| Roller Width | 28 mm |
| Roller Groove Diameter | 41.76 mm |
| Mounting Plate Thickness | 10.5 mm |
| Material | Carbon Steel |
| Mounting Holes Length Center to Center | 89.5 mm |
| Thread Diameter | M14 |
| Temp Description | Blind Hole Fixing Type, Concentric Stud w/Double Row Bearing & Nitrile Seal |
| Roller Groove Height Location | 19 mm |
| Overall Length | 34.7 mm |
| Thread Pitch | 1.5 mm |
| Stud Dia. | 14 mm |
| Roller Dia. | 54 mm |
| Hex Size | 15 mm |
| Weight | 0.0 LB |

