- 30 mm High
- 17 mm Wide
- 3 mm Deep
- Black ABS Plastic
- End Cap
| Length | N/A |
| Material | ABS Plastic |
| Use With | Suspension Profile, Push Fit |
| Finish | Black |
| Accessory Type | End Cap 17 x 30 |
| Dia. | N/A |
| Depth | 3 mm |
| Height | 30.000 mm |
| Weight | 0.0 LB |
| Length | N/A |
| Material | ABS Plastic |
| Use With | Suspension Profile, Push Fit |
| Finish | Black |
| Accessory Type | End Cap 17 x 30 |
| Dia. | N/A |
| Depth | 3 mm |
| Height | 30.000 mm |
| Weight | 0.0 LB |