- 75 mm High
- 75 mm Wide
- 75 mm Deep
- Bracket 75 x 75
| Material | Aluminum |
| Length | N/A |
| Use With | Use w/T-Bolt M8 x 30L 1-242-1000 and Flange Nut M8 x 12 A/F 1-242-1101 |
| Thread Diameter | N/A |
| Finish | None |
| Part Name | Bracket 75 x 75 |
| Depth | 75 mm |
| Height | 75.000 mm |
| Weight | 0.0 LB |

