- 20 mm High
- 45 mm Wide
- 45 mm Deep
- End Connector Set
features
- Supplied in two parts with fixing screws
- Location tabs may be easily removed where required
| Length | N/A |
| Thread Diameter | N/A |
| Height | 20.000 mm |
| Part Name | End Connector Set |
| Finish | None |
| Depth | 45 mm |
| Material | Zinc Diecast |
| Weight | 0.0 LB |

