- 28 mm High
- 20 mm Wide
- 28 mm Deep
- Bracket 20 x 28
| Length | N/A |
| Use With | Customer to Supply 2 of M6 x 10, Cap Head Screw and Use M4 Lozenge Nut 1-242-1026 |
| Part Name | Bracket 20 x 28 |
| Material | Aluminum |
| Height | 28.000 mm |
| Thread Diameter | N/A |
| Depth | 28 mm |
| Finish | None |
| Weight | 0.0 LB |

