- 20 mm High
- 20 mm Wide
- 59 mm Long
- Bolt Connector Set
features
- Supplied complete with fixing screws and T-Nuts
| Part Name | Bolt Connector Set |
| Height | 20.000 mm |
| Material | EN3B |
| Length | 59.000 mm |
| Use With | Use w/60 x 60 profile, Supplied w/fixing screws and T-nuts |
| Thread Diameter | N/A |
| Depth | N/A |
| Finish | Zinc Plated |
| Weight | 0.0 LB |

