- M8 Thread
- 12 mm Across Flats
- Flange Hex Nut
| Finish | Zinc Plated |
| Part Name | Flange Hex Nut, 12 mm Across Flats |
| Thread Diameter | M8 |
| Material | EN3B |
| Temp Description | 12 mm Across Flats |
| Depth | N/A |
| Weight | 0.0 LB |
| Finish | Zinc Plated |
| Part Name | Flange Hex Nut, 12 mm Across Flats |
| Thread Diameter | M8 |
| Material | EN3B |
| Temp Description | 12 mm Across Flats |
| Depth | N/A |
| Weight | 0.0 LB |