- 12.8 mm High
- 8 mm Wide
- 3000 mm Long
- Black ABS Plastic
- Panel Guide
features
- Supplied in 3 m random lengths
- Requires panel and panel guide to be fitted during assembly of the structural frame
| Length | 3,000.000 mm |
| Accessory Type | Panel Guide |
| Depth | N/A |
| Use With | Profiles wSlot 8 |
| Height | 12.800 mm |
| Dia. | N/A |
| Material | ABS Plastic |
| Finish | Black |
| Weight | 0.0 LB |

