- 23.6 mm High
- 10 mm Wide
- 3000 mm Long
- Black PVC
- Panel Holder
features
- Supplied in 3 m random length
- The two-part holder can be inserted into a preassembled frame and allows the panel to be inserted/removed on-site
| Finish | Black |
| Depth | N/A |
| Accessory Type | Panel Holder |
| Height | 23.600 mm |
| Dia. | N/A |
| Use With | Profiles wSlot 10 |
| Length | 3,000.000 mm |
| Material | PVC |
| Weight | 0.0 LB |

