- High
- 8 mm Wide
- 3000 mm Long
- Black PVC
- Cover Strip
features
- Improves the look of finished frames, protects T-slots from contamination and secures electrical cable
- Push fit
- Supplied in 3 m random lengths
| Accessory Type | Cover Strip |
| Length | 3,000.000 mm |
| Dia. | N/A |
| Finish | Black |
| Material | PVC |
| Depth | N/A |
| Height | N/A |
| Use With | Slot Size 8 |
| Weight | 0.0 LB |

