- 10.6 mm High
- 19.5 mm Wide
- 20 mm Long
- Slot Block
| Length | 20.000 mm |
| Part Name | Slot Block |
| Thread Diameter | M5 |
| Depth | N/A |
| Material | EN3B |
| Temp Description | 10 mm Slot |
| Use With | 10 mm Slot |
| Height | 10.600 mm |
| Finish | Zinc Plated |
| Weight | 0.0 LB |
| Length | 20.000 mm |
| Part Name | Slot Block |
| Thread Diameter | M5 |
| Depth | N/A |
| Material | EN3B |
| Temp Description | 10 mm Slot |
| Use With | 10 mm Slot |
| Height | 10.600 mm |
| Finish | Zinc Plated |
| Weight | 0.0 LB |