- 6.2 mm High
- 7.9 mm Wide
- 16.3mm Long
- M4 Thread
- T-Nut
| Use With | 8 mm Slot |
| Depth | N/A |
| Thread Diameter | M4 |
| Length | 16.300 mm |
| Material | EN3B |
| Temp Description | 8 mm Slot |
| Part Name | T-Nut |
| Finish | Zinc Plated |
| Height | 6.200 mm |
| Weight | 0.0 LB |
| Use With | 8 mm Slot |
| Depth | N/A |
| Thread Diameter | M4 |
| Length | 16.300 mm |
| Material | EN3B |
| Temp Description | 8 mm Slot |
| Part Name | T-Nut |
| Finish | Zinc Plated |
| Height | 6.200 mm |
| Weight | 0.0 LB |