- 18.5 mm High
- 11 mm Wide
- 3000 mm Long
- Black PVC
- Support Profile
features
- Acts as support to slide profile for glass/plastic panels
- Supplied in 3 m random lengths
| Height | 18.500 mm |
| Depth | N/A |
| Material | PVC |
| Accessory Type | Support Profile |
| Finish | Black |
| Dia. | N/A |
| Length | 3,000.000 mm |
| Use With | N/A |
| Weight | 0.0 LB |

