- 30 mm High
- 15 mm Wide
- Aluminum
- Slot Profile (A)
| Insert Opening | 11 mm |
| Temp Description | Slot Profile (A) |
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Length | 5,600.000 mm |
| Height | 30.000 mm |
| Slot Width | 9.8 mm |
| Weight | 0.0 LB |
| Insert Opening | 11 mm |
| Temp Description | Slot Profile (A) |
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Length | 5,600.000 mm |
| Height | 30.000 mm |
| Slot Width | 9.8 mm |
| Weight | 0.0 LB |