- 60 mm High
- 80 mm Wide
- Aluminum
- Conduit Duct 80 x 60
- Must Order P/N 0-133-8513 For Complete Part
description
- Supplied as a two-part set. Order both part numbers to created one complete conduit duct. Slots in conduit take a standard M4 nut.
| Insert Opening | N/A |
| Height | 60.000 mm |
| Material | AI6063-T5 |
| Slot Width | 7 mm |
| Finish | Clear Anodized |
| Length | 5,600.000 mm |
| Temp Description | Conduit Duct 80 x 60 |
| Weight | 0.0 LB |

