- 85 mm High
- 100 mm Wide
- Aluminum
- Conduit Duct 100 x 85
- Must Order P/N 0-133-8510 For Complete Part
description
- Supplied as a two-part set. Order both part numbers to created one complete conduit duct. Slots in conduit take a standard M5 nut.
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Temp Description | Conduit Duct 100 x 85 |
| Length | 5,600.000 mm |
| Height | 85.000 mm |
| Slot Width | 8 mm |
| Insert Opening | N/A |
| Weight | 0.0 LB |

