- 120 mm High
- 180 mm Wide
- Aluminum
- Conduit Duct 180 x 120
- Must Order P/N 0-133-0046 For Complete Part
description
- Supplied as a two-part set. Order both part numbers to created one complete conduit duct.
| Material | AI6063-T5 |
| Finish | Clear Anodized |
| Height | 120.000 mm |
| Length | 5,600.000 mm |
| Insert Opening | N/A |
| Slot Width | N/A |
| Temp Description | Conduit Duct 180 x 120 |
| Weight | 0.0 LB |

