- 18 mm High
- 3 mm Wide
- Aluminum
- Panel Profile
| Slot Width | N/A |
| Finish | Clear Anodized |
| Length | 4,000.000 mm |
| Use With | To Create a Framed 5 mm Panel |
| Temp Description | Panel Profile |
| Height | 18.000 mm |
| Insert Opening | N/A |
| Material | AI6063-T5 |
| Weight | 0.0 LB |
| Slot Width | N/A |
| Finish | Clear Anodized |
| Length | 4,000.000 mm |
| Use With | To Create a Framed 5 mm Panel |
| Temp Description | Panel Profile |
| Height | 18.000 mm |
| Insert Opening | N/A |
| Material | AI6063-T5 |
| Weight | 0.0 LB |