- 90 mm High
- 90 mm Wide
- 4000 mm Long
- w/10 mm Wide Slots
- Aluminum Structural Section
| Height | 90.000 mm |
| Finish | Clear Anodized |
| Length | 4,000.000 mm |
| Slot Width | 10 mm |
| Temp Description | 90 x 90 |
| Material | AI6063-T5 |
| Weight | 0.0 LB |
| Height | 90.000 mm |
| Finish | Clear Anodized |
| Length | 4,000.000 mm |
| Slot Width | 10 mm |
| Temp Description | 90 x 90 |
| Material | AI6063-T5 |
| Weight | 0.0 LB |