- 40 mm High
- 40 mm Wide
- 5600 mm Long
- w/10 mm Wide Slots
- Aluminum Structural Section w/ Radius Outside Corner
| Length | 5,600.000 mm |
| Temp Description | 40 LR |
| Height | 40.000 mm |
| Slot Width | 10 mm |
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Weight | 0.0 LB |
| Length | 5,600.000 mm |
| Temp Description | 40 LR |
| Height | 40.000 mm |
| Slot Width | 10 mm |
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Weight | 0.0 LB |