- 60 mm High
- 30 mm Wide
- 5600 mm Long
- w/8 mm Wide Slots
- Aluminum Structural Section
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Length | 5,600.000 mm |
| Height | 60.000 mm |
| Slot Width | 8 mm |
| Temp Description | 30 x 60 |
| Weight | 0.0 LB |
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Length | 5,600.000 mm |
| Height | 60.000 mm |
| Slot Width | 8 mm |
| Temp Description | 30 x 60 |
| Weight | 0.0 LB |