- Single Universal Joint
description
- The Belden single pin and block universal joint is manufactured for increased durability and better performance than standard industrial-grade models. All components are heat treated, precision machined, and ground to close tolerances. The Belden universal joint provides exceptional service life in the most demanding applications. All joints are available with or without a lubricant retaining boot.
applications
- Medical equipment
- Metalworking machinery
- Military
- Printing processes
- Packaging systems
- Bottle capping systems
- Conveying systems
- Steering
- Shift linkage
features
- High-grade alloy steel
- Standard operating angles up to 35°
- Wide choice of hub configurations and finishes
| Torque Rating [Max] | 9600 in lb |
| Size Code | 2500 |
| Overall Length | 7 in |
| Bore Type | Reborable |
| Style | Single |
| Outside Dia. | 2.495 in |
| Max. Operating Angle | 35 ° |
| Nominal Size | 2 1/2 in |
| Material | Alloy Steel |
| Set Screw | None |
| Weight | 0.0 LB |

