Belden’s complete universal joint line includes a full range of military certified and continually tested universal joints used in auto racing/gear change linkage, defense vehicles as well as aerospace applications.
applications
Military
Steering
Shift linkage
Aerospace
compliances
0
Overall Length
2.75 in
Material
High-Grade Alloy Steel, Plated
Size Code
MS20271
Nominal Size
5/8 in
Style
Single
Bore Type
Finished
Outside Dia.
0.62 in
Weight
0.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back