- Twin Series 304 Stainless Steel Weld Plate
- Group H4
| Group | H4 |
| Series | Twin Series |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Weld Plate |
| Weight | 0.196 LB |
| Group | H4 |
| Series | Twin Series |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Weld Plate |
| Weight | 0.196 LB |