- Twin Series Carbon Steel Weld Plate
- Group H3
| Series | Twin Series |
| Hardware Material | Carbon Steel |
| Clamp Component | Weld Plate |
| Hardware Type | Standard |
| Group | H3 |
| Weight | 0.15 LB |
| Series | Twin Series |
| Hardware Material | Carbon Steel |
| Clamp Component | Weld Plate |
| Hardware Type | Standard |
| Group | H3 |
| Weight | 0.15 LB |