- Twin Series 316 Stainless Steel Weld Plate
- Group H2
| Hardware Material | 316 Stainless Steel |
| Series | Twin Series |
| Group | H2 |
| Hardware Type | Standard |
| Clamp Component | Weld Plate |
| Weight | 0.15 LB |
| Hardware Material | 316 Stainless Steel |
| Series | Twin Series |
| Group | H2 |
| Hardware Type | Standard |
| Clamp Component | Weld Plate |
| Weight | 0.15 LB |