- Twin Series Carbon Steel Weld Plate
- Group H1
| Series | Twin Series |
| Clamp Component | Weld Plate |
| Group | H1 |
| Hardware Type | Standard |
| Hardware Material | Carbon Steel |
| Weight | 0.09 LB |
| Series | Twin Series |
| Clamp Component | Weld Plate |
| Group | H1 |
| Hardware Type | Standard |
| Hardware Material | Carbon Steel |
| Weight | 0.09 LB |