- Twin Series 316 Stainless Steel Cover Plate
- Group H2
| Clamp Component | Cover Plate |
| Hardware Material | 316 Stainless Steel |
| Series | Twin Series |
| Group | H2 |
| Hardware Type | Standard |
| Weight | 0.078 LB |
| Clamp Component | Cover Plate |
| Hardware Material | 316 Stainless Steel |
| Series | Twin Series |
| Group | H2 |
| Hardware Type | Standard |
| Weight | 0.078 LB |