- Twin Series Carbon Steel Cover Plate
- Group H2
| Hardware Material | Carbon Steel |
| Series | Twin Series |
| Clamp Component | Cover Plate |
| Group | H2 |
| Hardware Type | Standard |
| Weight | 0.15 LB |
| Hardware Material | Carbon Steel |
| Series | Twin Series |
| Clamp Component | Cover Plate |
| Group | H2 |
| Hardware Type | Standard |
| Weight | 0.15 LB |