- Twin Series Carbon Steel Stacking Bolt
- Group H5
- 9/16" Bolt Diameter
| Clamp Component | Stacking Bolt |
| Series | Twin Series |
| Hardware Material | Carbon Steel |
| Group | H5 |
| Bolt Dia. | 0.5625 in |
| Hardware Type | Standard |
| Weight | 0.12 LB |
| Clamp Component | Stacking Bolt |
| Series | Twin Series |
| Hardware Material | Carbon Steel |
| Group | H5 |
| Bolt Dia. | 0.5625 in |
| Hardware Type | Standard |
| Weight | 0.12 LB |