- Twin Series 304 Stainless Steel Stacking Bolt
- Group H3
- 9/16" Bolt Diameter
| Group | H3 |
| Series | Twin Series |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Clamp Component | Stacking Bolt |
| Bolt Dia. | 0.5625 in |
| Weight | 0.05 LB |
| Group | H3 |
| Series | Twin Series |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Clamp Component | Stacking Bolt |
| Bolt Dia. | 0.5625 in |
| Weight | 0.05 LB |