- Twin Series Electro-Zinc Plated Steel Hex Bolt
- Group H5
- Metric Hardware
| Clamp Component | Hex Bolt |
| Hardware Type | Metric |
| Group | H5 |
| Series | Twin Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 0.118 LB |
| Clamp Component | Hex Bolt |
| Hardware Type | Metric |
| Group | H5 |
| Series | Twin Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 0.118 LB |