- Twin Series Electro-Zinc Plated Steel Hex Bolt
- Group H4
- Metric Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Metric |
| Group | H4 |
| Series | Twin Series |
| Clamp Component | Hex Bolt |
| Weight | 0.096 LB |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Metric |
| Group | H4 |
| Series | Twin Series |
| Clamp Component | Hex Bolt |
| Weight | 0.096 LB |