- Twin Series Electro-Zinc Plated Steel Hex Bolt
- Group H4
- 9/16" Bolt Diameter
| Bolt Dia. | 0.5625 in |
| Series | Twin Series |
| Clamp Component | Hex Bolt |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H4 |
| Hardware Type | Standard |
| Weight | 0.096 LB |
| Bolt Dia. | 0.5625 in |
| Series | Twin Series |
| Clamp Component | Hex Bolt |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H4 |
| Hardware Type | Standard |
| Weight | 0.096 LB |