- Twin Series Electro-Zinc Plated Steel Hex Bolt
- Group H3
- 3/8" Bolt Diameter
| Bolt Dia. | 0.375 in |
| Clamp Component | Hex Bolt |
| Series | Twin Series |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H3 |
| Weight | 0.088 LB |
| Bolt Dia. | 0.375 in |
| Clamp Component | Hex Bolt |
| Series | Twin Series |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H3 |
| Weight | 0.088 LB |