- Twin Series Electro-Zinc Plated Steel Hex Bolt
- Group H2
- 3/8" Bolt Diameter
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamp Component | Hex Bolt |
| Group | H2 |
| Hardware Type | Standard |
| Series | Twin Series |
| Bolt Dia. | 0.375 in |
| Weight | 0.062 LB |
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamp Component | Hex Bolt |
| Group | H2 |
| Hardware Type | Standard |
| Series | Twin Series |
| Bolt Dia. | 0.375 in |
| Weight | 0.062 LB |