- Twin Series Yellow Zinc Coated Hex Bolt
- Group H2
- 9/16" Bolt Diameter
| Bolt Dia. | 0.5625 in |
| Clamp Component | Hex Bolt |
| Series | Twin Series |
| Hardware Material | Yellow Zinc Coated |
| Group | H2 |
| Hardware Type | Standard |
| Weight | 0.062 LB |
| Bolt Dia. | 0.5625 in |
| Clamp Component | Hex Bolt |
| Series | Twin Series |
| Hardware Material | Yellow Zinc Coated |
| Group | H2 |
| Hardware Type | Standard |
| Weight | 0.062 LB |