- Standard Series Tube Clamp for 1 1/2" Tube
- Polypropylene Insert Material
- 316 Stainless Steel Hardware
| Series | Standard Series |
| Group | H5 |
| Pressure | 2000 psi |
| Insert Material | Polypropylene |
| Hardware Material | 316 Stainless Steel |
| Tube Size | 1 1/2 in |
| Hardware Type | Standard |
| Length | 2 3/4 in |
| Weight | 0.41 LB |

