- Standard Series Tube Clamp for 3 1/2" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Hardware Type | Standard |
| Length | 5 in |
| Pressure | 2000 psi |
| Hardware Material | 304 Stainless Steel |
| Group | H7 |
| Tube Size | 3 1/2 in |
| Insert Material | Polypropylene |
| Series | Standard Series |
| Weight | 0.85 LB |

