- Standard Series Tube Clamp for 1 3/4" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Hardware Material | 304 Stainless Steel |
| Pressure | 2000 psi |
| Series | Standard Series |
| Tube Size | 1.75 in |
| Length | 3 3/8 in |
| Group | H6 |
| Hardware Type | Standard |
| Insert Material | Polypropylene |
| Weight | 0.42 LB |

