- Standard Series Tube Clamp for 3/4" Tube
- Aluminum Insert Material
- 304 Stainless Steel Hardware
| Tube Size | 3/4 in |
| Series | Standard Series |
| Insert Material | Aluminum |
| Length | 1 7/8 in |
| Hardware Type | Standard |
| Pressure | 2000 psi |
| Group | H3 |
| Hardware Material | 304 Stainless Steel |
| Weight | 0.41 LB |

