- Standard Series Tube Clamp for 5/16" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Hardware Type | Standard |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Group | H1 |
| Insert Material | Polypropylene |
| Pressure | 2000 psi |
| Tube Size | 0.3125 in |
| Length | 1 3/8 in |
| Weight | 0.2 LB |

