- Standard Series 316 Stainless Steel Weld Plate
- Group H7
| Hardware Type | Standard |
| Clamp Component | Weld Plate |
| Hardware Material | 316 Stainless Steel |
| Series | Standard Series |
| Group | H7 |
| Weight | 0.22 LB |
| Hardware Type | Standard |
| Clamp Component | Weld Plate |
| Hardware Material | 316 Stainless Steel |
| Series | Standard Series |
| Group | H7 |
| Weight | 0.22 LB |